References
Bahco:1936M-10-11
Rubix:121A6398
EAN:7314151051402

Product details : BAHCO 1936M-10-11 TUBULAR HEX SOCKET WRENCH
Tubular, straight
Chrome plated micro-matte finishing provides high quality surface
Special steel of chrome-molybdenum
Standards: DIN 896-B
Chrome plated micro-matte finishing provides high quality surface
Special steel of chrome-molybdenum
Standards: DIN 896-B
Strengths
Metric Tubular Double Head Socket Wrench
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Opening | 10x11 |
| Length | 117 mm |
| Type | tube wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.63 excl. VAT
/ Each
£ 10.36 incl. VAT
- Delivery usually within ( 14 ) days
