FACOM NERVUS WRENCH 92A.23


92A - Metric elbow tube wrenches

References
facom:92A.23
rubix:1236096
ean:3148516630919
brand logo
brand logo
Technical specifications
Opening23
Length165 mm
See all Specifications

Product details : FACOM NERVUS WRENCH 92A.23


92A - Metric elbow tube wrenches
- Elbow tube wrenches: allows work on long threaded rods.
- Bore hole allowing the use of pindles: 160A.
- Spindle to be used: 160A.1 for dimensions from 4 to 23 mm; 160A.2 for dimensions from 24 to 32 mm.
- Metric dimensions: from 4 to 32 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight360 g
Packaged dimensions (D x W x H)175x75x35 mm
Package weight360 g
Opening23
Length165 mm
Weight390 g
FinishingSatin/Chrome
TypeTube wrench
Show UNSPSC/ECL@SS
£ 17.11 excl. VAT
/ Each
£ 20.53 incl. VAT
  • Usually arrives within 14 working days