STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 34MM

14 Series Combination Spanners, OPEN-BOX, Long

See technical informationSee documents

References

Stahlwille:40103434
Rubix:2536091
EAN:4018754019397
brand logo

Technical specifications

Opening34
Length460 mm
Typecombination wrench
See all Specifications

Documents

Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 34MM


DIN 3113 form B/ ISO 7738 form B

Technical specifications


Attributes
Logistics dimensions (L x W x H)28x74x460 mm
Logistic Weight900 g
Opening34
Length460 mm
Typecombination wrench
Finishingchromed
£ 60.79 excl. VAT
/ Each
£ 72.95 incl. VAT
  • Usually arrives within 14 working days