Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 1B-9/16AF 1B SERIES COMBINATION SPANNER 9/16 INCH A/F
GEDORE 1B-9/16AF 1B SERIES COMBINATION SPANNER 9/16 INCH A/F
Ring impact spanner wrench 1 B (AF) - inch size
References
gedore:
1 B 9/16AF
rubix:
2515683
manufacturer :
6005630
ean:
4010886600566
Technical specifications
Opening
9/16'
Length
198
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1B-9/16AF 1B SERIES COMBINATION SPANNER 9/16 INCH A/F
Combination spanner 9/16" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
Logistic Weight
99
g
Opening
9/16'
Length
198
mm
Weight
99
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.02
excl. VAT
/
Each
£
19.22
incl. VAT
Usually arrives within 14 working days
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 304 11X13 11MM X 13MM HALF MOON RING SPANNER
FACOM 16 X 17MM SOCKET WRENCH 66A.16X17
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 8MM 40100808
ROEBUCK 880476 OFF-SET COMBINATION WRENCH 13MM
BRITOOL EXPERT OFFSET COMBINATION WRENCH 21MM
STAHLWILLE STRIKING RING SPANNER 55MM
FACOM RING WRENCH 55.10AVSE
ROEBUCK RING SPANNER 30X32
GEDORE 8791-23 8791 SPIGOT OPEN END FITTING 16 Z 23MM
STAHLWILLE 40484848 1 AF COMBI SPANNER 13S
FACOM OPEN-END WREN 34.9/32
WERA 020262 6002 JOKER DOUBLE OPEN-ENDED WRENCH 24 X 27MM
STAHLWILLE 02490042 3/8 INCH DRIVE X 13/16 AF CROW-RING
STAHLWILLE 40100606 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 6MM
ROEBUCK FLAT RING SLOGGING SPANNER 55MM