References
Gedore:133 50
Rubix:118A8565
Manufacturer :6400770
EAN:4010886640074

Product details : GEDORE 50MM OESLOG SPANNER 133 50
Striking open-end wrenchDesign: DIN 133. Made of GEDORE vanadium steel 31CrV3, jaw angled at 15°. Application: For extremely heavy-duty assembly work.
Open ended slogging spanner 50 mm For very heavy-duty work Acc. to DIN 133 Up to length 500 mm chrome-vanadium steel 31CrV3, above 525 mm material C35 Special sizes available on request * not standardised
Technical specifications
Attributes
| Logistic Weight | 1609 g |
|---|---|
| Opening | 50 |
| Length | 281 mm |
| Type | flat wrench |
Show UNSPSC/ECL@SS
£ 64.67 excl. VAT
/ Each
£ 77.60 incl. VAT
- Delivery usually within ( 8 ) days
