GEDORE 13/16AF COMBISPANN 1B-13/16AF
Ring impact spanner wrench 1 B (AF) - inch size
See technical informationReferences
Gedore:1 B 13/16AF
Rubix:122A2407
Manufacturer :6006280
EAN:4010886600627

Product details : GEDORE 13/16AF COMBISPANN 1B-13/16AF
Combination spanner 13/16" Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 269 g |
|---|---|
| Opening | 13/16' (af) |
| Length | 280 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 26 mm |
Show UNSPSC/ECL@SS
£ 23.46 excl. VAT
/ Each
£ 28.15 incl. VAT
- Delivery usually within ( 8 ) days
