Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
ROEBUCK 1/4 DRIVE 16 PIECE METRIC SOCKET SET MODIFIED 9684450E
ROEBUCK 1/4 DRIVE 16 PIECE METRIC SOCKET SET MODIFIED 9684450E
16 Piece Socket Set 1//4" Drive Metric Hex
References
roebuck:
4972280
rubix:
2521514
Technical specifications
Number of elements
16
Product details
Technical specifications
Product details : ROEBUCK 1/4 DRIVE 16 PIECE METRIC SOCKET SET MODIFIED 9684450E
Chrome Vanadium with satin finish.
Supplied with blow moulded case.
Single hex.
Contents Sockets: 4, 4.
5, 5, 5.
5, 6, 7, 8, 9, 10, 11, 12, 13mm Spinner handle (acetate 6") Sliding T bar 3" extension bar Flexible extension bar 150mm
Technical specifications
Attributes
Number of elements
16
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.25
excl. VAT
/
Each
£
26.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC 18 PIECE SET
GEDORE 19 JMU-3 SOCKET SET 1/2 PCS HEX 8-24 MM
FACOM MODM.S161-36 FOAM MODULEL3S.161B
FACOM S.161-5P12 12 POINT SOCKET SET 1/2 INCH METRIC 30PCE
ROEBUCK 03111 1000V INSULATED 1/2IN DRIVE 12 PIECE METRIC SOCKET SET
STAHLWILLE 96031409 METRIC SOCKET SET 1/2 INCH DRIVE 28 PEICE
STAHLWILLE 3/8 DRIVE SOCKET SET 96023132
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKETS 4-19MM SET OF 11
ISS SET08MHDA 1/2 IN DRIVE 3/16-5/8 HEX STUB SET
FACOM JHX.14A 3/8' IMPACT SOCKET - 14 IMPACT BITS
FACOM SL.DBOX500PB 1/2 6P DBOX SETS 20P 8-22MM
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 60MM
STAHLWILLE 96054103 3/4 INCH SOCKET SET A/F
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 65MM
FACOM JL.161-2P12 3/8' SOCKET SET 12PT MM JL.161 18PC