FACOM MODM.S161-36 FOAM MODULEL3S.161B
Foam Module Socket ½" hex metric - 23 Pieces - MODM.S161-36
See technical informationReferences
Facom:MODM.S161-36
Rubix:395A5120
EAN:3662424066764

Product details : FACOM MODM.S161-36 FOAM MODULEL3S.161B
Compatible with the FACOM modular storage system:
Suitable for CHRONO XL, CHRONO +, JET XL, JET + and BP.MBOX.L.
Contains:
- 1 x high performance waterproof ½" pawl (S.161B)
- 19 x ½" hex metric sockets: S. 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 mm
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
- 1 x ½" universal joint (S.240A)
Foam L tray (420 x 188 mm): PM.MODS161-3.
Weight: 2.840 kg.
Suitable for CHRONO XL, CHRONO +, JET XL, JET + and BP.MBOX.L.
Contains:
- 1 x high performance waterproof ½" pawl (S.161B)
- 19 x ½" hex metric sockets: S. 8 - 9 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 23 - 24 - 27 - 30 - 32 mm
- 2 x ½" extensions: L 130 mm (S.210) - W 250 mm (S.215).
- 1 x ½" universal joint (S.240A)
Foam L tray (420 x 188 mm): PM.MODS161-3.
Weight: 2.840 kg.
Technical specifications
Attributes
| Number of elements | 24 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | modm.s161-36 |
Show UNSPSC/ECL@SS
£ 290.37 excl. VAT
/ Each
£ 348.44 incl. VAT
- Delivery usually within ( 14 ) days
