ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC 18 PIECE SET
18 pieces metric 1/4" drive socket & ratchet set
See technical informationSee documentsReferences
Roebuck:6868829
Rubix:2525765
Documents
Product details : ROEBUCK SOCKET 1/4 INCH SQUARE DRIVE METRIC 18 PIECE SET
Standard: DIN 3122/ 3123
Contents:
12 piece 1/4" sockets and accessories:
Made of chrome vanadium.
Semi-satin finish, semi-polished.
Hex sockets.12 1/4" hex sockets: 4 - 4.5 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 mm
Accessories:1/4" quick release ratchet handle 75mm extension
Extension with handle
Flexible extension 150mm
Bit holder
112mm sliding T-handle
Non contractual image
Technical specifications
Attributes
| Number of elements | 18 |
|---|---|
| Square drive adapter | 1/4 '' |
Show UNSPSC/ECL@SS
£ 64.48 excl. VAT
/ Each
£ 77.38 incl. VAT
- In stock: Next day delivery


