Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 60MM
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 60MM
Socket box Expert
References
expert:
E034105
rubix:
2014605
ean:
3258950341057
Technical specifications
Square drive adapter
1
''
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 60MM
Technical specifications
Attributes
Square drive adapter
1
''
Length
84
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.38
excl. VAT
/
Each
£
94.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
EXPERT E034837 1/2IN DRIVE 10 PIECE METRIC SOCKET SET 9 - 19MM ON RAI
FACOM MODM.S161-212U 1/2' SOCKET FOAM MOD 12PT IN S.161B 22PC
ROEBUCK SOCKET 3/8 INCH SQUARE DRIVE METRIC A/F 32 PIECE SET
GEDORE IN19PA 1/2IN DR IMP 9PC IN-HEX SOCKET SET 3/16-5/8IN 6156410
"FACOM J.161-1P12 SOCKET SET 3/8"""
FACOM SL.DBOX501 1/2 12PCE SOCKET SET + LOCKING RAIL
ROEBUCK 1/4 INCH DRIVE 26PC SOCKET SET
FACOM 21PCEXT RATCHETSET SXL.DBOX1PB
FACOM JL.DBOX501 3/8 STD FOAM MODULE 12 PIECE
FACOM AMEX.3APB 1/2IN TORX BIT SOCKET SET 9 PIECES MBOX DRIVE
ROEBUCK SOCKET 1/2 INCH SQUARE DRIVE METRIC & A/F 38 PIECE SET
STAHLWILLE 1/4 INCH DRIVE IMP BI-HEX SOCKETS ON CLIP RAIL 10 PIECE SET
BRITOOL EXPERT 1/4 - 1/2 INCH SOCKET 98 PIECE SET
FACOM JL.161-2P12 3/8' SOCKET SET 12PT MM JL.161 18PC
FACOM J.LDBOX1PB SOCKET SET 3/8 NANO BOX METRIC / 6PT JL.DBOX1PB