FACOM SL.DBOX500PB 1/2 6P DBOX SETS 20P 8-22MM
SL.DBOX500 - 1/2" Detection Box metric - 6 sides
See technical informationReferences
Facom:SL.DBOX500PB
Rubix:395A5260
EAN:3148519454512




Product details : FACOM SL.DBOX500PB 1/2 6P DBOX SETS 20P 8-22MM
SL.DBOX500 - 1/2" Detection Box metric - 6 sides
Contains:
- 1 x 1/2" waterproof high-performance locking ratchet: SL.171.
- 17 x 1/2" 6-sided metric sockets: S.H 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32mm.
- 2 x 1/2" locking extensions: L 130mm (S.210RC) - L 250m (S.215RC).
- 1 x 1/2" universal joint: S.240A.
- Empty case: BV.S1NANO.
Weight: 3.740 kg.
Contains:
- 1 x 1/2" waterproof high-performance locking ratchet: SL.171.
- 17 x 1/2" 6-sided metric sockets: S.H 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 21 - 22 - 24 - 27 - 30 - 32mm.
- 2 x 1/2" locking extensions: L 130mm (S.210RC) - L 250m (S.215RC).
- 1 x 1/2" universal joint: S.240A.
- Empty case: BV.S1NANO.
Weight: 3.740 kg.
Strengths
Detection Box: safe, resistant and practical: for instant inventory, easy location, storage, protection and transport.
Technical specifications
Attributes
| Number of elements | 21 |
|---|---|
| Square drive adapter | 1/2 '' |
| Model | sl.dbox500 |
| Material | high-gloss chrom�e |
Show UNSPSC/ECL@SS
£ 336.82 excl. VAT
/ Each
£ 404.18 incl. VAT
- Delivery usually within ( 14 ) days
