Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket box
ISS SET08MHDA 1/2 IN DRIVE 3/16-5/8 HEX STUB SET
ISS SET08MHDA 1/2 IN DRIVE 3/16-5/8 HEX STUB SET
Male Hexagon Drive Set
References
impact socket supplies:
SET08MHDA
rubix:
80037993
Technical specifications
Number of elements
9
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : ISS SET08MHDA 1/2 IN DRIVE 3/16-5/8 HEX STUB SET
Technical specifications
Attributes
Number of elements
9
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.83
excl. VAT
/
Each
£
81.40
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE ITX 30 TX-015 SCREWDRIVER BIT SOCKET 3/8 INCH 15 PIECE SET
FACOM RL.NANO112 SOCKET SET 1/4 INCH NANO BOX/ METRIC / 12PT
FACOM RL.NANO1 1/4IN SOCKET SET 38 PIECES NANO PEAR-HEAD RATCHET
"FACOM 1/2"" MOD SOCKET SET 22PCE MOD.S161-212U"
BAHCO 7823 1/4IN IMPACT DRIVER BIT SET 45MM X 70MM X 197MM 23PCS
FACOM SL.161-3P6 1/2' SOCKET SET 6PT MM SL.161 23PC
STAHLWILLE 3/8 DRIVE SOCKET SET 96023132
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKETS 4-19MM SET OF 11
FACOM RL.NANO-U2 SOCKET SET 1/4 NANO BOX/ INCH / AERO
FACOM R.181NANO 1/4 SOCKET SET R.181 6P 5 5-14MM
BAHCO D/S14 IMPACT SOCKET SET 1/2 DRIVE
GEDORE R68003030 30 PIECE 1/2 SQUARE DRIVE SCREWDRIVER BIT SOCKET SET
BRITOOL EXPERT HEX SOCKET 1 INCH DRIVE 75MM
ROEBUCK 898109 1/2 HEXAGONAL BIT SOCKETS SET - 11 PIECES
FACOM NK.500E 3/4IN SQ DRIVE METRIC 6PT IMPACT SOCKET 20 PIECE SET