Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
KNIPEX 981320 SCREWDRIVERS FOR HEX SOCKET SCREWS 175MM
KNIPEX 981320 SCREWDRIVERS FOR HEX SOCKET SCREWS 175MM
Screwdriver
References
knipex:
98 13 20
rubix:
388A4283
ean:
4003773071693
Technical specifications
Imprint
Hex / Allen
Blade length
75
mm
Imprint size
2 mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 981320 SCREWDRIVERS FOR HEX SOCKET SCREWS 175MM
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
170
x
23
x
21
mm
Logistic Weight
40
g
Imprint
Hex / Allen
Blade length
75
mm
Imprint size
2 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.88
excl. VAT
/
Each
£
9.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 3MM 827106
BAHCO BE-7807S NUT DRIVER ERGO IEC 7X125
ROEBUCK 02010 1000V INSULATED PHILLIPS SCREWDRIVER 75MM X 5 X NO.1
ROEBUCK VDE 1000V INSULATED SCREWDRIVER SLOTTED 8.0 X 175MM
GEDORE 6.5X125MMVDESCRDRVER VDE 2170 6,5
BAHCO B197.001.080 INSULATED SCREWDRIVER PH1X80
ROEBUCK 1000V INSULATED SD SLOTTED 150MM SCREWDRIVER
FACOM AT4X100VE PRO-TWIST SCREWDRIVER SLOTTED 4 X 100 MM 1000V VDE
ROEBUCK ELECTRICIAN'S SLEEVED SCREWDRIVER 75 X 5.0MM
ROEBUCK 1000V INSULATED SD SLOTTED 200MM SCREWDRIVER
WERA 006135 160I VDE SCREWDRIVER SLOTTED 1.6/8.0/200 K'FORM+
WERA 006165 165I VDE SCREWDRIVER PZ2/200 K'FORM+
BAHCO BE-8220S SCREWDRIVER ERGO IEC 0.5X3.0X100
FACOM ATPB2X125TVE PROT SD PZB 2X125 1000V SLIM
BRIT EXP S/DRIVER 1000V PH2X125