Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
BAHCO BE-8710S SCREWDRIVER ERGO IEC COMBI PZ1X80
BAHCO BE-8710S SCREWDRIVER ERGO IEC COMBI PZ1X80
Insulated screwdrivers Bahco
References
bahco:
BE-8710S
rubix:
80054165
ean:
7314150126521
Technical specifications
Imprint
Pozidriv
Blade length
80
mm
Imprint size
PZ1;5 mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO BE-8710S SCREWDRIVER ERGO IEC COMBI PZ1X80
Technical specifications
Attributes
Logistic Weight
65
g
Imprint
Pozidriv
Blade length
80
mm
Imprint size
PZ1;5 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.88
excl. VAT
/
Each
£
14.26
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK SLOT-HEAD SCREWDRIVER, INSULATED 1000V DIMENSIONS 5.5MM 827108
FACOM AT12X250VE PRO-TWIST SCREWDRIVER SLOTTED 12 X 250 MM 1000V VDE
ROEBUCK 01940 1000V INSULATED SLOTTED SCREWDRIVER 150MM X 8 X 1.2
STANLEY 0-65-410 FATMAX SCREWDRIVER INS SLOT 2.5 X 50
ROEBUCK 1000V INSULATED NO.2 POZI X 10 INCH SCREWDRIVER
BAHCO 625-0-100 SCREWDRIVER AISLO PH 0X100
BAHCO BE-8520S SCREWDRIVER ERGO IEC COMBIPH2X100
FACOM ATPB2X125TVE PROT SD PZB 2X125 1000V SLIM
ROEBUCK 02260 1000V INSULATED 4BA NUT SPINNER
BRIT EXP S/DRIVER 1000V PH0X75
BAHCO BE-8065S SCREWDRIVER ERGO IEC 1.2X8.0X175
BAHCO 8040SL-2P 2 BLADES INSULATED 0.8X4.0
WERA 057490 837 I RA VDE BLADE HOLDING RATCHET HANDLE
BAHCO 623-3-100 SCREWDRIVER AISLO STR 3X100
BAHCO BE-8620S SCREWDRIVER ERGO IEC PH2X100