WERA 006120 160I VDE SCREWDRIVER SLOTTED 1.0/5.5/125 K'FORM+

160 i VDE Insulated Screwdriver for Slotted Screws

See technical informationSee documents

References

Wera:05006120001
Rubix:2527347
EAN:4013288027269
brand logo

Technical specifications

Imprintflat
Blade length125 mm
Imprint size1x5,5 mm

Documents

Product details : WERA 006120 160I VDE SCREWDRIVER SLOTTED 1.0/5.5/125 K'FORM+


Wera VDE screwdrivers with multi-component Kraftform Plus handle for fast and low-fatigue working: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Strengths

Insulated blades for secure work at 1,000 volts
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Conical blade

Technical specifications


Attributes
Imprintflat
Blade length125 mm
Imprint size1x5,5 mm
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
  • In stock: Next day delivery