Deep groove ball bearing SNR 6206N, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6206N
Rubix:204A9574
EAN:3413520128913



Documents
Product details : SNR 6206N DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, sheet metal cage, groove for snap ring on outside diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x22x70 mm |
|---|---|
| Logistic Weight | 190 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 18000 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19200 N |
| Weight | 0.199 kg |
Show UNSPSC/ECL@SS
£ 8.29 excl. VAT
/ Each
£ 9.95 incl. VAT
- Delivery usually within ( 3 ) days
