Deep groove ball bearing NTN 16021, Outer diameter: 160 mm | Width: 18 mm | Inner diameter: 105 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationReferences
NTN:16021
Rubix:204A4274
EAN:4547359258554



Product details : NTN 16021 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x18 mm |
|---|---|
| Logistic Weight | 1200 g |
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 50500 N |
| Basic dynamic load, radial - Cr | 57500 N |
| Weight | 0.019 kg |
Show UNSPSC/ECL@SS
£ 71.12 excl. VAT
/ Each
£ 85.34 incl. VAT
- Delivery usually within ( 3 ) days
