Deep groove ball bearing FAG 6311-C-Z, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Ball bearing
See technical informationSee documentsReferences
Superseded Ref:6311-Z
FAG:6311-C-Z
Rubix:274A7002
Manufacturer :0890320800000
EAN:4054369499421

Documents
Product details : FAG 6311-C-Z DEEP GROOVE BALL BEARING
This deep-groove ball bearing is an essential component in many industrial applications. This single-row ball bearing offers reliable performance and exceptional durability. Its meticulous design ensures smooth operation and high load-carrying capacity, making it an ideal choice for a variety of applications.
Features:
This C-generation rigid ball bearing stands out for its superior build quality and precise design. Its single-row ball structure ensures smooth and quiet rotation while offering excellent load-carrying capacity. Its sheet steel cage and seal ensure increased durability and effective protection against contaminants.
Maintenance:
This deep groove ball bearing is factory-pre-lubricated to reduce maintenance requirements. However, it is still recommended to check the bearing’s condition to ensure optimal performance.
Sealing:
This rigid bearing is equipped with a sealing deflector that provides effective protection against external contaminants. This feature ensures a long service life and consistent performance even in harsh environments.
Brand Information:
FAG stands for quality, innovation, and performance. Part of the Schaeffler Group since 2006, the brand offers an extensive range of products designed to meet the most demanding needs of industries worldwide. FAG is committed to providing sustainable and efficient solutions to improve productivity and reduce its customers’ operating costs.
Features:
This C-generation rigid ball bearing stands out for its superior build quality and precise design. Its single-row ball structure ensures smooth and quiet rotation while offering excellent load-carrying capacity. Its sheet steel cage and seal ensure increased durability and effective protection against contaminants.
Maintenance:
This deep groove ball bearing is factory-pre-lubricated to reduce maintenance requirements. However, it is still recommended to check the bearing’s condition to ensure optimal performance.
Sealing:
This rigid bearing is equipped with a sealing deflector that provides effective protection against external contaminants. This feature ensures a long service life and consistent performance even in harsh environments.
Brand Information:
FAG stands for quality, innovation, and performance. Part of the Schaeffler Group since 2006, the brand offers an extensive range of products designed to meet the most demanding needs of industries worldwide. FAG is committed to providing sustainable and efficient solutions to improve productivity and reduce its customers’ operating costs.
Strengths
- Exceptional durability
- Reliable performance
- Smooth and quiet rotation
- Effective protection against contaminants
- Precise design
- Reliable performance
- Smooth and quiet rotation
- Effective protection against contaminants
- Precise design
Applications
This FAG deep groove ball bearing is widely used in various industrial sectors such as the automotive, food processing, and mechanical engineering industries, among others. It is ideal for applications requiring precise rotation, high load capacity, and exceptional durability.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 63..-c-z |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Reference speed | 7800 rpm |
| Limit speed | 8500 rpm |
| Reaming diameter | 55 mm |
| Thickness | 29 mm |
| Precision | p6 (abec 3 / iso class 6) |
| Basic static load, radial - C0r | 47500 N |
| Basic dynamic load, radial - Cr | 83000 N |
| Weight | 1.311 kg |
Show UNSPSC/ECL@SS
£ 33.02 excl. VAT
/ Each
£ 39.62 incl. VAT
- Delivery usually within ( 7 ) days
