Deep groove ball bearing NTN 16044C3, Outer diameter: 340 mm | Width: 37 mm | Inner diameter: 220 mm
16000 Single Row Deep Groove Ball Bearing
See technical informationSee documentsReferences
NTN:16044C3
Rubix:204A4297
EAN:4547359258868



Documents
Product details : NTN 16044C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 340x340x37 mm |
|---|---|
| Logistic Weight | 11750 g |
| Inner diameter | 220 mm |
| Outer diameter | 340 mm |
| Width | 37 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 16000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 216000 N |
| Basic dynamic load, radial - Cr | 200000 N |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 460.70 excl. VAT
/ Each
£ 552.84 incl. VAT
- Usually arrives within 14 working days
