FACOM 3-10MM EXT 90 DG CIRCLIP PLIER 167A.9
167A - 45° angled nose outside circlip® pliers
See technical informationReferences
Facom:167A.9
Rubix:80120900
EAN:3148518232425



Product details : FACOM 3-10MM EXT 90 DG CIRCLIP PLIER 167A.9
167A - 45° angled nose outside circlip® pliers
- Pour Circlips® 3 --> 100 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
- Pour Circlips® 3 --> 100 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
Strengths
Jaw diameter for Circlips® 3 --> 100 mm. Piano wire tips : extremely resistant to deformation. Elongated tips, angled at 10° for optimum hold of circlips.
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Packaged dimensions (D x W x H) | 160x70x18 mm |
| Package weight | 114 g |
| Nose shape | curved |
| Nose diameter | 0.9 mm |
| Length | 145 mm |
| Weight | 105 g |
| Max diameter capacity | 10 mm |
| Min. diameter | 3 mm |
| Max diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 22.27 excl. VAT
/ Each
£ 26.72 incl. VAT
- Delivery usually within ( 14 ) days
