References
Knipex:49 31 A1
Rubix:156A2858
EAN:4003773073895




Product details : KNIPEX 4931A1 CIRCLIP PLIERS 140MM
49 31 A1 Precision Circlip Pliers
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. with overexpansion guard (adjustable using end stop). adjustment using hexagonal screw. ideal for series production as excessive expansion of rings is effectively prevented.
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Internal opening spring, protected and captive. Non-slip plastic coating on the handles. with overexpansion guard (adjustable using end stop). adjustment using hexagonal screw. ideal for series production as excessive expansion of rings is effectively prevented.
Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. With overexpansion guard (adjustable using end stop). Adjustment using hexagonal screw. Ideal for series production as excessive expansion of rings is effectively prevented. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Internal opening spring, protected and captive. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x64x11 mm |
|---|---|
| Logistic Weight | 100 g |
| Nose shape | straight |
| Nose diameter | 1.3 mm |
| Length | 140 mm |
| Weight | 100 g |
Show UNSPSC/ECL@SS
£ 30.49 excl. VAT
/ Each
£ 36.59 incl. VAT
- Delivery usually within ( 14 ) days