FACOM 179A.23 STRAIGHT INTERANL CIRCLIP PLIERS 31-100MM
179A-Pliers for exterior Circlips ® -Straight noses
See technical informationReferences
Facom:179A.23
Rubix:80331199
EAN:3148518230742

Product details : FACOM 179A.23 STRAIGHT INTERANL CIRCLIP PLIERS 31-100MM
179A-Pliers for exterior Circlips ® -Straight noses
- Pour Circlips® 8 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
- Pour Circlips® 8 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
Strengths
Piano wire tips: high resistance to deformation
Technical specifications
Attributes
| Logistic Weight | 334 g |
|---|---|
| Packaged dimensions (D x W x H) | 275x90x22 mm |
| Package weight | 334 g |
| Nose shape | straight |
| Nose diameter | 2.2 mm |
| Length | 215 mm |
| Weight | 300 g |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 29.74 excl. VAT
/ Each
£ 35.69 incl. VAT
- Delivery usually within ( 14 ) days
