References
Knipex:44 21 J31
Rubix:010143
EAN:4003773033769



Documents
Product details : KNIPEX 4421J31 CIRCLIP PLIERS 215MM
44 21 J31 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5256 D; 90° angled jaws.
Size of bore: Ø 40 – 100 mm Tips (diameter): Ø 2.3 mm
Solid style, forged. Non-slip, solid tips. DIN 5256 D; 90° angled jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 228x47x47 mm |
|---|---|
| Nose shape | curved |
| Nose diameter | 2.3 mm |
| Length | 215 mm |
| Weight | 196 g |
| Max diameter capacity | 100 mm |
| Min. diameter | 40 mm |
| Max diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 19.10 excl. VAT
/ Each
£ 22.92 incl. VAT
- Delivery usually within ( 14 ) days