References
Knipex:48 21 J11
Rubix:1569836
EAN:4003773048633




Documents
Product details : KNIPEX 4821J11 CIRCLIP PLIERS 130MM
48 21 J21 Precision Circlip Pliers
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 D; 90° angled jaws.
Size of bore: Ø 19 – 60 mm Tips (diameter): Ø 1.8 mm
heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Large contact faces on the tips: no distortion of circlips, easy fitting. Bolted joint: precise, zero backlash operation of pliers. Non-slip plastic coating on the handles. DIN 5256 D; 90° angled jaws.
Heavy duty in continuous operation: up to 10 times longer service life compared to turned tips. With inserted tips for reliable work. Heavy duty under continuous use. Up to 10 times longer service life. Precise, smoothly-operating screw joint. Forged. Large contact faces on the tips: no distortion of circlips, easy fitting. Slim head style allows use in confined areas. Handles with non-slip plastic coating. Inserted tips: spring steel wire, drawn. Pliers body: chrome vanadium electric steel, forged, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x52x12 mm |
|---|---|
| Nose shape | curved |
| Nose diameter | 1.3 mm |
| Length | 130 mm |
| Weight | 105 g |
| Max diameter capacity | 25 mm |
| Min. diameter | 12 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 21.99 excl. VAT
/ Each
£ 26.39 incl. VAT
- Delivery usually within ( 14 ) days