References
Gedore:8000 J 61
Rubix:80017576
Manufacturer :6718510
EAN:4010886671856

Product details : 8000-J61 GEDORE CIRCLIP PLIERS
Circlip pliers for internal retaining rings, 252-400 mm 90° angled tips Black, tips and lock lever zinc-plated Lever handle-end blue dip-insulated Finger protection Reinforced safety arms Precision machined, oil hardened and annealed E-8000 J = pair of spare tips
Technical specifications
Attributes
| Logistic Weight | 1934 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 4.5 mm |
| Length | 580 mm |
| Weight | 1934 g |
| Max diameter capacity | 400 mm |
| Min. diameter | 252 mm |
| Max diameter | 400 mm |
Show UNSPSC/ECL@SS
£ 101.31 excl. VAT
/ Each
£ 121.57 incl. VAT
- Delivery usually within ( 8 ) days
