FACOM 169A.13 45 DEGREES ANGLED NOSE INSIDE CIRCLIP PLIERS 12-25

169A - 45° angled nose inside circlip® pliers

See technical information

References

Facom:169A.13
Rubix:395A5151
EAN:3148518231039
brand logo

Technical specifications

Nose shapecurved
Nose diameter1.3 mm
Length140 mm
See all Specifications

Product details : FACOM 169A.13 45 DEGREES ANGLED NOSE INSIDE CIRCLIP PLIERS 12-25


169A - 45° angled nose inside circlip® pliers
- For Circlips® 8 --> 100 mm
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.

Strengths

Piano wire tips: high resistance to deformation

Technical specifications


Attributes
Logistic Weight150 g
Packaged dimensions (D x W x H)160x70x18 mm
Package weight150 g
Nose shapecurved
Nose diameter1.3 mm
Length140 mm
Weight115 g
Max diameter capacity25 mm
Min. diameter12 mm
Max diameter25 mm
£ 23.45 excl. VAT
/ Each
£ 28.14 incl. VAT
  • Delivery usually within ( 14 ) days