References
Draper:38995
Rubix:80183799
Manufacturer :38995



Product details : DRAPER 38995 180MM STRAIGHT TIP INTERNAL CIRCLIP PLIERS
Industrial quality, chrome nickel steel hardened and tempered with a polished finish, chemically blacked tips and special non slip cushion - grip handles.
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Length | 180 mm |
| Weight | 160 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- Delivery usually within ( 7 ) days
