References
Draper:38999
Rubix:4537502
Manufacturer :38999




Product details : DRAPER 38999 4 PIECE CIRCLIP PLIERS SET
Industrial quality, chrome nickel steel hardened and tempered with a polished finish, chemically blackened tips and special non slip cushion - grip handles. in blow mould storage tray.
Technical specifications
Attributes
| Nose shape | straight |
|---|---|
| Nose diameter | 1.9 mm |
| Length | 180 mm |
| Weight | 874 g |
| Max diameter capacity | 60 mm |
| Min. diameter | 19 mm |
| Max diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 43.23 excl. VAT
/ Each
£ 51.88 incl. VAT
- Delivery usually within ( 7 ) days
