Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Circlips pliers
ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 19-60MM 847026
ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 19-60MM 847026
External circlip pliers straight nose
References
roebuck:
847026
rubix:
209A8286
ean:
3660338076589
Technical specifications
Nose shape
Straight
Nose diameter
1.9
mm
Length
180
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK EXTERNAL CIRCLIP PLIER STRAIGHT NOSE MIN/MAX 19-60MM 847026
Standard: ISO 5254
Fully tempered chromium vanadium steel.
Hardness: 45HRC.
Non slip grip.
To insert and remove outer Circlips from shafts or axles.
Technical specifications
Attributes
Nose shape
Straight
Nose diameter
1.9
mm
Length
180
mm
Weight
155
g
Min. diameter
19
mm
Max diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.03
excl. VAT
/
Each
£
28.84
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
GEDORE 8000-A2 82MM STL CIRCLIP PLIERS, STRAIGHT EXTERNAL RNGE 19-60
BAHCO 2800-150 CIRCLIP PLIER
GEDORE-8000 A4 EXT CIRCLIP PLIER 125-300MM 6701700
FACOM EXTERNAL CIRCULAR LIP PLIER 32-100MM 177A.23
KNIPEX 4411J0SB CIRCLIP PLIERS 140MM
ROEBUCK EXTERNAL CIRCLIP PLIER 90DEG NOSE DIA MIN/MAX 19-60MM 847030
KNIPEX 4921A41SB CIRCLIP PLIERS 305MM
KNIPEX 4621A31SB CIRCLIP PLIERS 20MM
KNIPEX 4821J11 CIRCLIP PLIERS 130MM
KNIPEX 4921A01 CIRCLIP PLIERS 130MM
KNIPEX 4921A01SB CIRCLIP PLIERS 130MM
GEDORE 8000A5 CIRCLIP PLIER
GEDORE CIRCLIPPLIERBE40-100 8000 A 31
BAHCO 2990-140 CIRCLIP PLIER
KNIPEX 4831J0 CIRCLIP PLIERS 140MM