References
Knipex:44 23 J11
Rubix:388A3448
EAN:4003773042969



Product details : KNIPEX 4423J11 CIRCLIP PLIERS 130MM
44 23 J31 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5256 D; 90° angled jaws.
Size of bore: Ø 40 – 100 mm Tips (diameter): Ø 2.3 mm
Solid style, forged. Non-slip, solid tips. DIN 5256 D; 90° angled jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 147x50x31 mm |
|---|---|
| Length | 130 mm |
| Weight | 89 g |
| Min. diameter | 12 mm |
| Max diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 20.81 excl. VAT
/ Each
£ 24.97 incl. VAT
- Delivery usually within ( 14 ) days