References
Facom:411A.20
Rubix:80054899
EAN:3148511754306

Product details : FACOM SNAPRING PLIERS 411A.20
Strengths
•Special tips for snap-rings and spring clips
Finish: chrome finish, PVC grip
Finish: chrome finish, PVC grip
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Packaged dimensions (D x W x H) | 215x65x25 mm |
| Package weight | 207 g |
| Nose shape | diagonal |
| Nose diameter | 160 mm |
| Length | 190 mm |
| Weight | 275 g |
| Max diameter capacity | 160 mm |
| Min. diameter | 60 mm |
| Max diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 42.74 excl. VAT
/ Each
£ 51.29 incl. VAT
- Delivery usually within ( 14 ) days
