Circlip Pliers
Nose shape | Curved |
---|---|
Nose diameter | 3.2 mm |
Length | 300 mm |
Logistics dimensions (L x W x H) | 320x47x12 mm |
---|---|
Nose shape | Curved |
Nose diameter | 3.2 mm |
Length | 300 mm |
Weight | 462 g |
Max diameter capacity | 140 mm |
Min. diameter | 85 mm |
Max diameter | 140 mm |
Usually arrives within 14 working days