References
Knipex:46 31 A42
Rubix:2523721
EAN:4003773067030



Product details : KNIPEX 4631A42 CIRCLIP PLIERS 310MM
46 31 A42 Circlip Pliers
Solid style, forged. Non-slip, solid tips. following DIN 5254 A and DIN 5254 B, but 45° bent jaws.
Size of shaft: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. following DIN 5254 A and DIN 5254 B, but 45° bent jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x45x17 mm |
|---|---|
| Logistic Weight | 511 g |
| Nose shape | curved |
| Nose diameter | 3.2 mm |
| Length | 310 mm |
| Weight | 511 g |
Show UNSPSC/ECL@SS
£ 36.31 excl. VAT
/ Each
£ 43.57 incl. VAT
- Delivery usually within ( 14 ) days