References
Knipex:44 13 J0
Rubix:388A3439
EAN:4003773048176



Product details : KNIPEX 4413J0 CIRCLIP PLIERS 140MM
44 13 J4 Circlip Pliers
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Size of bore: Ø 85 – 140 mm Tips (diameter): Ø 3.2 mm
Solid style, forged. Non-slip, solid tips. DIN 5256 C, straight jaws.
Solid style, forged. Non-slip, solid tips. pliers body and tips: chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x76x31 mm |
|---|---|
| Length | 140 mm |
| Weight | 89 g |
| Min. diameter | 8 mm |
| Max diameter | 13 mm |
Show UNSPSC/ECL@SS
£ 19.01 excl. VAT
/ Each
£ 22.81 incl. VAT
- Delivery usually within ( 14 ) days