FACOM EXTERNAL PLIERS 179A.32
179A-Pliers for exterior Circlips ® -Straight noses
See technical informationReferences
Facom:179A.32
Rubix:80117229
EAN:3148518230827

Product details : FACOM EXTERNAL PLIERS 179A.32
179A-Pliers for exterior Circlips ® -Straight noses
- Pour Circlips® 8 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
- Pour Circlips® 8 --> 200 mm.
-Piano rope tips: high resistance to deformation.
-Elongated and oriented at 10 ° tips for optimum retaining of circlips.
-ID color code: time saver.
-PVC sheaths with anti-slip granite.
Strengths
Piano wire tips: high resistance to deformation
Technical specifications
Attributes
| Logistic Weight | 667 g |
|---|---|
| Packaged dimensions (D x W x H) | 385x105x28 mm |
| Package weight | 667 g |
| Nose shape | straight |
| Nose diameter | 3.2 mm |
| Length | 310 mm |
| Weight | 565 g |
| Max diameter capacity | 200 mm |
| Min. diameter | 85 mm |
| Max diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 43.09 excl. VAT
/ Each
£ 51.71 incl. VAT
- Delivery usually within ( 14 ) days
