FACOM CIRCLIP PLIER 475A.15
475A- Reversible pliers for internal and external circlips
See technical informationReferences
Facom:475A.15
Rubix:1233958
EAN:3148511782019



Product details : FACOM CIRCLIP PLIER 475A.15
475A- Reversible pliers for internal and external circlips
-Each clamp with two working positions for internal and external Circlips ®
-Presentation: burnished, PVC sheath.
-Each clamp with two working positions for internal and external Circlips ®
-Presentation: burnished, PVC sheath.
Strengths
Each clamp with two working positions for internal and external Circlips ®
Technical specifications
Attributes
| Logistic Weight | 88 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x75x20 mm |
| Package weight | 88 g |
| Nose shape | curved |
| Nose diameter | 1 mm |
| Length | 150 mm |
| Weight | 75 g |
| Max diameter capacity | 30 mm |
| Min. diameter | 10 mm |
| Max diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 41.92 excl. VAT
/ Each
£ 50.30 incl. VAT
- Delivery usually within ( 14 ) days
