References
Knipex:44 20 J51
Rubix:80091348
EAN:4003773024958



Product details : KNIPEX 4420J51 CIRCLIP PLIERS 590MM
44 20 J61 Circlip Pliers
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5256 D, 90° angled exchangeable tips.
Size of bore: Ø 252 – 400 mm Tips (diameter): Ø 4.5 mm
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. DIN 5256 D, 90° angled exchangeable tips.
With locking device, can be released. With replaceable tips made of tempered steel. Black powder-coated. Pliers body: rolled steel, high-strength. Tips: special tool steel, oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 590x141x18 mm |
|---|---|
| Nose shape | curved |
| Nose diameter | 3.5 mm |
| Length | 590 mm |
| Weight | 1803 g |
| Min. diameter | 122 mm |
| Max diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 133.51 excl. VAT
/ Each
£ 160.21 incl. VAT
- In stock: Next day delivery