GEDORE 8000-A4EL 2011778 CIRCLIP PLIERS FOR EXT RETAINING RINGS 85-140
Retaining ring pliers 8000 A 4-A 6
See technical informationReferences
Gedore:8000 A 4 EL
Rubix:236A6976
Manufacturer :2011778
EAN:4010886877531

Product details : GEDORE 8000-A4EL 2011778 CIRCLIP PLIERS FOR EXT RETAINING RINGS 85-140
Circlip pliers for external retaining rings, 85-140 mm Straight tips Black, tips and lock lever zinc-plated The toothed bracket stops the pliers legs from straddling beyond the permitted working area This ensures safe working even in hidden fitting positions Locking pin can be replaced Non-crush type release-lever with handle recesses, red dip-insulated Precision machined, oil hardened and annealed E-8000 A = pair of spare tips
Technical specifications
Attributes
| Logistic Weight | 1921 g |
|---|---|
| Nose shape | straight |
| Nose diameter | 3.2 mm |
| Length | 550 mm |
| Weight | 1921 g |
| Min. diameter | 85 mm |
| Max diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 93.60 excl. VAT
/ Each
£ 112.32 incl. VAT
- Delivery usually within ( 8 ) days
