External Circlip Pliers with 90° Offset Jaws and Phosphate Finish
Nose shape | Universal |
---|---|
Nose diameter | 1.2 mm |
Length | 140 mm |
Logistic Weight | 95 g |
---|---|
Nose shape | Universal |
Nose diameter | 1.2 mm |
Length | 140 mm |
Weight | 120 g |
Max diameter capacity | 25 mm |
Min. diameter | 10 mm |
Max diameter | 25 mm |
Usually arrives within 14 working days