BAHCO MTT151 BETTER MULTITOOL 18 IN 1
18-in-1 Aluminium Foldable Multitools
See technical informationSee documentsReferences
Bahco:MTT151
Rubix:133A9531
EAN:7314150120703

Documents
Product details : BAHCO MTT151 BETTER MULTITOOL 18 IN 1
Strengths
Versatile 18 function multi tool|Robust heavy duty aluminium body|Rust resistant stailess steel blades|Anodised finish|Supplied with a durable canvas storage pouch with belt loop
Technical specifications
Attributes
| Logistic Weight | 300 g |
|---|---|
| Weight | 320 g |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 34.83 excl. VAT
/ Each
£ 41.80 incl. VAT
- In stock: Next day delivery
