References
Knipex:03 02 160
Rubix:010097
EAN:4003773023203

Documents
Product details : KNIPEX 0302160 COMBINATION PLIERS 160MM
03 02 200 Combination Pliers
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
Cutting capacities medium hard wire (diameter): Ø 3.8 mm Cutting capacities hard wire (diameter): Ø 2.5 mm Cutting capacity copper cable, multiple-stranded: Ø 13.0 mm Cutting capacity copper cable, multiple-stranded: 16.0 mm²
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC.
With gripping zones for flat and round material, suitable for versatile use. With cutting edges for soft and hard wire. Long cutting edges for thicker cables. Cutting edges additionally induction hardened, cutting edge hardness approx. 60 HRC. Special tool steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 224x115x21 mm |
|---|---|
| Weight | 223 g |
| Length | 160 mm |
| Cutting capacity | 10 mm |
Show UNSPSC/ECL@SS
£ 18.66 excl. VAT
/ Each
£ 22.39 incl. VAT
- In stock: Next day delivery




