References
Draper:94643
Rubix:390A3590
Manufacturer :94643
Product details : DRAPER 94643 XP1000 VDE 8-IN-1 ELECTRICIANS PLIERS 215MM
XP1000®, manufactured from premium steel forged in Germany. These convenient pliers are an all-in-1 cable cutter, 0.75-2.5mm wire stripper, long nose plier, 3.5mm pattress screw and 4.0mm conduit cover screw shear, 0.5-4.0mm terminal crimper, wire bending anvil, water pump plier and conduit hole deburr. The two part bi-material ergonomic soft grip handle allows maximum grip and user comfort. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC.
Technical specifications
Attributes
| Length | 215 mm |
|---|
Show UNSPSC/ECL@SS
£ 47.09 excl. VAT
/ Each
£ 56.51 incl. VAT
- Delivery usually within ( 7 ) days




