References
Facom:187A.18CPE
Rubix:80989349
EAN:3662424087257

Product details : FACOM 187A.18CPE COMBINATION PLIERS 185MM
- Cutting edges designed to cut all types of wire: piano wire, soft wire, modern materials (max. Fe 200 kg/mm²).
- Minimal cutting effort thanks to large lever arm and offset axis.
- Long service life thanks to Chrome Molybdenum Vanadium Steel (high cutting edge hardness: 61/63 HRc).
- Ergonomic sheaths in highly chemical-resistant material.
- Removable return spring.
- Presentation: chrome-plated.
Standard: NF ISO 5746, ISO 5746, DIN ISO 5746, ASME B107.500
- Minimal cutting effort thanks to large lever arm and offset axis.
- Long service life thanks to Chrome Molybdenum Vanadium Steel (high cutting edge hardness: 61/63 HRc).
- Ergonomic sheaths in highly chemical-resistant material.
- Removable return spring.
- Presentation: chrome-plated.
Standard: NF ISO 5746, ISO 5746, DIN ISO 5746, ASME B107.500
Technical specifications
Attributes
| Logistic Weight | 225 g |
|---|---|
| Weight | 225 g |
| Length | 185 mm |
| Length of noses | 36 mm |
| Cutting capacity | 2 mm |
| 10 mm | |
| 185 mm |
Show UNSPSC/ECL@SS
£ 32.52 excl. VAT
/ Each
£ 39.02 incl. VAT
- Delivery usually within ( 14 ) days
