References
Bahco:2628G-200IP
Rubix:119A2154
EAN:7314150101085

Product details : BAHCO 2628G-200IP COMB PLIER 200MM
Strengths
Two-component ERGO™ handles: soft thermoplastic surface on tough polypropylene base provides superior grip
Developed according to the scientific ERGO™ process
Equipped with a patented return spring featuring an on/off function
Gripping surfaces particularly suited for flat and round material
Special head design for better accessibility, with hardened cutting edges for cutting soft and hard wire
Developed according to the scientific ERGO™ process
Equipped with a patented return spring featuring an on/off function
Gripping surfaces particularly suited for flat and round material
Special head design for better accessibility, with hardened cutting edges for cutting soft and hard wire
Technical specifications
Attributes
| Logistic Weight | 290 g |
|---|---|
| Weight | 300 g |
| Length | 200 mm |
| Length of noses | 39 mm |
| Cutting capacity | 1.8 mm |
Show UNSPSC/ECL@SS
£ 29.58 excl. VAT
/ Each
£ 35.50 incl. VAT
- Usually arrives within 14 working days
