References
Draper:94640
Rubix:382A8893
Manufacturer :94640
EAN:5059482030734



Product details : DRAPER 94640 VDE 250MM WAT.PUMP PLIERS
XP1000®, manufactured from premium steel. Induction-hardened jaws provide better gripping performance, featuring multi-position adjustment and 'no-nip' handles. A two-part bi-material ergonomic soft grip handle allows maximum grip and user comfort, and horns prevent slipping onto live conductors. Tested to 10,000V, these pliers are suitable for working on live circuits of 1,000V AC and 1,500V DC. Maximum cutting capacity: 1.8mm.
Technical specifications
Attributes
| Length | 250 mm |
|---|---|
| Cutting capacity | 1.8 mm |
Show UNSPSC/ECL@SS
£ 31.09 excl. VAT
/ Each
£ 37.31 incl. VAT
- Delivery usually within ( 7 ) days
