MAKITA DBN500ZJ 18V BRAD NAILER


18V Brad Nailer LXT® DBN500ZJ

References
makita:DBN500ZJ
rubix:80988924
ean:0088381669924
brand logo
brand logo
Technical specifications
Weight2.9 kg
Voltage18 V

Product details : MAKITA DBN500ZJ 18V BRAD NAILER


A hose-free brad nailer. An in-built compressor provides a nailing touch similar to that offered by a pneumatic nailer. Ideal for finish and trim work, including installing panels and trimmings. The nailer is compatible with 1.2 mm nails with a length of 15 – 50 mm.

Strengths

• LED light illuminates the work site
• The rubber coating on the handle ensures a firm working grip
• Battery protection system automatically shuts off power when the battery level is low

Technical specifications


Attributes
Weight2.9 kg
Voltage18 V
Show UNSPSC/ECL@SS
£ 505.00 excl. VAT
/ Each
£ 606.00 incl. VAT
  • Usually arrives within 14 working days