Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(604)
Portable power tools
(576)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Stapler, nail gun
Stapler - nail gun
MAKITA DST221Z 18V STAPLER
MAKITA DST221Z 18V STAPLER
Stapler - nail gun Makita
References
makita:
DST221Z
rubix:
162A6869
ean:
0088381677127
Technical specifications
Weight
2.4
kg
See all Specifications
Product details
Technical specifications
Product details : MAKITA DST221Z 18V STAPLER
Technical specifications
Attributes
Logistics dimensions (L x W x H)
251
x
91
x
212
mm
Logistic Weight
2400
g
Weight
2.4
kg
Stapler dimensions
10 / 13 / 16 / 19 / 23 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
290.00
excl. VAT
/
Each
£
348.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ARROW STAPLE GUN T-55
STANLEY 6-CT-10X 2IN1 MANUAL CABLE TACKER
MAKITA PT001GZ02 XGT BODY ONLY PIN NAILER
MAKITA DBN600ZJ 18V FINISHING NAILER 16G LXT
ARROW P-22 PLIERS STAPLER
ARROW STAPLE GUN JT-21
ARROW HAMMER TACKER HT55
STANLEY 0-TRE550 ELECTRIC HEAVY DUTY STAPLER/NAILER
ARROW STAPLE GUN HT-50P
ARROW JUNIOR STAPLE GUN TACKER
ARROW STAPLE GUN T-25
ARROW STAPLE GUN P-35
DEWALT DCN660D2-GB 18V 2AH BRUSHLESS 2ND FIX NAILER 2X5AH
MAKITA DBN500ZJ 18V BRAD NAILER
ARROW FASTENER STAPLE GUN T-50