MAKITA DBN600ZJ 18V FINISHING NAILER 16G LXT


18V Brad Nailer LXT® DBN600ZJ

References
makita:DBN600ZJ
rubix:208A3330
ean:0088381852043
brand logo
brand logo
Technical specifications
Weight3.2 kg
Voltage18 V
See all Specifications

Product details : MAKITA DBN600ZJ 18V FINISHING NAILER 16G LXT


A hose-free brad nailer. An in-built compressor provides a nailing touch similar to that offered by a pneumatic nailer. Ideal for finish and trim work, including installing panels and trimmings. The nailer is compatible with 1,6 mm nails with a length of 25 – 64mm.

Strengths

• The rubber coating on the handle ensures a firm working grip
• Battery protection system automatically shuts off power when the battery level is low
• LED light illuminates the work site

Technical specifications


Attributes
Weight3.2 kg
Voltage18 V
Staple/nail sizes1,6 x 64
Show UNSPSC/ECL@SS
£ 482.00 excl. VAT
/ Each
£ 578.40 incl. VAT
  • Usually arrives within 14 working days