References
Makita:BO4555/2
Rubix:2015356


Technical specifications
| Power | 200 W |
|---|---|
| Plate dimensions | 102 x 114 mm |
| Shape of plateau | rectangular |
Product details : MAKITA BO4555/2 SANDER 240V
200W palm sander, hook and loop and clamp formation for use with all types of papers. Rubberised palm grip for comfort in use. Dust bag incuded as standard. Compatible with dust extraction. 1.5mm orbits per minute.
Technical specifications
Attributes
| Power | 200 W |
|---|---|
| Plate dimensions | 102 x 114 mm |
| Shape of plateau | rectangular |
| Speed | 14000 rpm |
| Weight | 1.1 kg |
| Cordless | yes |
Show UNSPSC/ECL@SS
£ 68.00 excl. VAT
/ Each
£ 81.60 incl. VAT
- Delivery usually within ( 7 ) days