Makita 9046 orbital sander 110v 9046/1
Power | 600 W |
---|---|
Plate dimensions | 115 x 229 mm |
Shape of plateau | rectangular |
Power | 600 W |
---|---|
Plate dimensions | 115 x 229 mm |
Shape of plateau | rectangular |
Speed | 6000 rpm |
Weight | 3 kg |
Cordless | yes |
Usually arrives within 14 working days